Zoro Homepage

Indexable Boring Bar, E20U MCLNL4, 14 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-412

  • Zoro # G9231424


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20U MCLNL4
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-412
Zoro #
G9231424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20U MCLNL4
Mounting Style
Clamp and Lock Pin
Inscribed Circle
1/2"
Type
Turning
ANSI Number
E20U MCLNL4
Rake
Negative
Lead Angle
-5 Degrees
Style
Coolant-Thru
Left/Right Hand
Left Hand
For Use With
CNMG 432
Cutting Edge Type
-5 Degrees
Min. Bore
1.470"
Cutting Direction
Left Hand
Center to Cutting Tip
0.7650 in
Number of Inserts
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNMG
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, E20U MCLNL4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.