Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E20U MWLNR4, 14 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-416

  • Zoro # G9231451


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
Trigon
Style
Coolant-Thru
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-416
Zoro #
G9231451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E20U MWLNR4
Style
Coolant-Thru
Mounting Style
Clamp and Lock Pin
Min. Bore
1.470"
Cutting Edge Type
-5 Degrees
Type
Turning
Rake
Negative
ANSI Number
E20U MWLNR4
For Use With
WNMG 432
Lead Angle
-5 Degrees
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Number of Inserts
1
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
0.7650 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Insert Style
WNMG

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, E20U MWLNR4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.