Zoro Homepage

Indexable Boring Bar, E20U SCLCL4, 14 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-418

  • Zoro # G9231467


product price: $1,935.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20U SCLCL4
Min. Bore
1.465"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-418
Zoro #
G9231467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4650 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20U SCLCL4
Min. Bore
1.465"
For Use With
CCMT 432
ANSI Number
E20U SCLCL4
Inscribed Circle
1/2"
Left/Right Hand
Left Hand
Type
Turning
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Rake
Positive
Lead Angle
-5 Degrees
Style
Coolant-Thru
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Style
CCMT
Insert Holding Type
Screw On
Cutting Application
Boring
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Center to Cutting Tip
0.7650 in
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, E20U SCLCL4, 0.7650 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.