Zoro Homepage

Indexable Boring Bar, E24U MCLNR4, 14 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-422

  • Zoro # G9231494


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Style
Coolant-Thru
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-422
Zoro #
G9231494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E24U MCLNR4
Style
Coolant-Thru
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Rake
Negative
Left/Right Hand
Right Hand
For Use With
CNMG 432
Type
Turning
Inscribed Circle
1/2"
Min. Bore
1.730"
Lead Angle
-5 Degrees
ANSI Number
E24U MCLNR4
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.8900 in
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
CNMG
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, E24U MCLNR4, 0.8900 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.