Zoro Homepage

Indexable Boring Bar, E24U SCLCL4, 14 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-426

  • Zoro # G9231521


product price: $2,336.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Insert Thickness
0.1875"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-426
Zoro #
G9231521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E24U SCLCL4
Rake
Positive
Lead Angle
-5 Degrees
ANSI Number
E24U SCLCL4
Type
Turning
Mounting Style
Screw Lock
For Use With
CCMT 432
Left/Right Hand
Left Hand
Inscribed Circle
1/2"
Min. Bore
1.730"
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Insert Style
CCMT
Coolant Fed
Coolant Through
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.8900 in
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, E24U SCLCL4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.