Indexable Boring Bar, HM06J SCLPL2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape
Mfr # 940-000-003
Zoro # G9231564
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Number
HM06J SCLPL2
Insert Thickness
0.0937"
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940-000-003
Zoro #
G9231564
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4100 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM06J SCLPL2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.