Indexable Boring Bar, HM06J SCLPR2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-004

  • Zoro # G9231573


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-004
Zoro #
G9231573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM06J SCLPR2
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Style
Coolant-Thru
ANSI Number
HM06J SCLPR2
For Use With
CPMT 21.51
Min. Bore
0.410"
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Center to Cutting Tip
0.2030 in
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Vibration Dampening
Yes
Insert Style
CPMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM06J SCLPR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.