Indexable Boring Bar, HM06Q SCLPL2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-015

  • Zoro # G9231686


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Style
Coolant-Thru
Mounting Style
Screw Lock
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-015
Zoro #
G9231686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM06Q SCLPL2
Style
Coolant-Thru
Mounting Style
Screw Lock
Rake
Positive
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Min. Bore
0.410"
Left/Right Hand
Left Hand
For Use With
CPMT 21.51
Type
Turning
ANSI Number
HM06Q SCLPL2
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Center to Cutting Tip
0.2030 in
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Insert Style
CPMT
Insert Holding Type
Screw On
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM06Q SCLPL2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.