Indexable Boring Bar, HM06Q STUCL1.2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-017

  • Zoro # G9231704


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Number
HM06Q STUCL1.2
Insert Thickness
0.0781"
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-017
Zoro #
G9231704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0781"
Bar Dia.
0.375"
Insert Size
1.21.20.5
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06Q STUCL1.2
ANSI Number
HM06Q STUCL1.2
Style
Coolant-Thru
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Min. Bore
0.410"
For Use With
TCMT 1.21.20.5
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Type
Turning
Rake
Positive
Inscribed Circle
5/32"
Cutting Direction
Left Hand
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Inscribed Circle
5/32 in
Insert Holding Type
Screw On
Center to Cutting Tip
0.2030 in
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Insert Style
TCMT
Cutting Application
Boring
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM06Q STUCL1.2, 0.2030 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.