Indexable Boring Bar, HM06Q STUCL2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-018

  • Zoro # G9231713


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Bar Dia.
0.375"
Mounting Style
Screw Lock
Min. Bore
0.410"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-018
Zoro #
G9231713
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06Q STUCL2
Mounting Style
Screw Lock
Min. Bore
0.410"
Style
Coolant-Thru
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Rake
Positive
Type
Turning
ANSI Number
HM06Q STUCL2
Left/Right Hand
Left Hand
For Use With
TCMT 21.51
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
0.2030 in
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Cutting Application
Boring
Insert Holding Type
Screw On
Head Material
Heavy Metal
Number of Inserts
1
Insert Style
TCMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM06Q STUCL2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.