Indexable Boring Bar, HM08J STUCR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-030

  • Zoro # G9231835


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
For Use With
TCMT 21.51
Insert Thickness
0.0937"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-030
Zoro #
G9231835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM08J STUCR2
For Use With
TCMT 21.51
Mounting Style
Screw Lock
Min. Bore
0.560"
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
Style
Coolant-Thru
Rake
Positive
ANSI Number
HM08J STUCR2
Type
Turning
Inscribed Circle
1/4"
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Vibration Dampening
Yes
Center to Cutting Tip
0.2810 in
Insert Holding Type
Screw On
Insert Style
TCMT
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM08J STUCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.