Indexable Boring Bar, HM08J STUPL2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-031

  • Zoro # G9231844


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Insert Thickness
0.0937"
Style
Coolant-Thru
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-031
Zoro #
G9231844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM08J STUPL2
Style
Coolant-Thru
Min. Bore
0.560"
Inscribed Circle
1/4"
Rake
Positive
For Use With
TPMT 21.51
ANSI Number
HM08J STUPL2
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Type
Turning
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Head Material
Heavy Metal
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Style
TPMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Vibration Dampening
Yes
Cutting Application
Boring
Center to Cutting Tip
0.2810 in
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM08J STUPL2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.