Indexable Boring Bar, HM08Q SCLCL2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-035

  • Zoro # G9231887


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0937"
For Use With
CCMT 21.51
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-035
Zoro #
G9231887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM08Q SCLCL2
For Use With
CCMT 21.51
Min. Bore
0.560"
ANSI Number
HM08Q SCLCL2
Rake
Positive
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Type
Turning
Inscribed Circle
1/4"
Style
Coolant-Thru
Cutting Direction
Left Hand
Number of Inserts
1
Cutting Application
Boring
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
CCMT
Center to Cutting Tip
0.2810 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Vibration Dampening
Yes

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM08Q SCLCL2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.