Indexable Boring Bar, HM08Q SCLCR2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-036

  • Zoro # G9231896


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-036
Zoro #
G9231896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM08Q SCLCR2
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Style
Coolant-Thru
For Use With
CCMT 21.51
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
HM08Q SCLCR2
Type
Turning
Cutting Edge Type
-5 Degrees
Min. Bore
0.560"
Cutting Direction
Right Hand
Insert Style
CCMT
Vibration Dampening
Yes
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.2810 in
Insert Holding Type
Screw On
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM08Q SCLCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.