Indexable Boring Bar, HM08Q STUPL2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-041

  • Zoro # G9231941


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Mounting Style
Screw Lock
ANSI Number
HM08Q STUPL2
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-041
Zoro #
G9231941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM08Q STUPL2
Mounting Style
Screw Lock
ANSI Number
HM08Q STUPL2
Inscribed Circle
1/4"
Cutting Edge Type
-3 Degrees
Type
Turning
Min. Bore
0.560"
Rake
Positive
Lead Angle
-3 Degrees
For Use With
TPMT 21.51
Style
Coolant-Thru
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Clearance Angle
11 Degrees
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Cutting Application
Boring
Number of Inserts
1
Insert Holding Type
Screw On
Vibration Dampening
Yes
Center to Cutting Tip
0.2810 in
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
TPMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM08Q STUPL2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.