Indexable Boring Bar, HM10J SCLCR3, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-048

  • Zoro # G9232011


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
For Use With
CCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-048
Zoro #
G9232011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10J SCLCR3
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
For Use With
CCMT 32.51
Style
Coolant-Thru
Inscribed Circle
3/8"
Min. Bore
0.760"
Type
Turning
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
ANSI Number
HM10J SCLCR3
Rake
Positive
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Center to Cutting Tip
13/32 in
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Vibration Dampening
Yes
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
CCMT
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM10J SCLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.