Shop ULTRA-DEX USA

Indexable Boring Bar, HM10Q SCLPL2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-065
  • Zoro # G9232185

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Style
Coolant-Thru
Insert Thickness
0.0937"
Inscribed Circle
1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-065
Zoro #
G9232185
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10Q SCLPL2
Style
Coolant-Thru
Inscribed Circle
1/4"
Lead Angle
-5 Degrees
For Use With
CPMT 21.51
Rake
Positive
ANSI Number
HM10Q SCLPL2
Left/Right Hand
Left Hand
Type
Turning
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Min. Bore
0.760"
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Holding Type
Screw On
Head Material
Heavy Metal
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Vibration Dampening
Yes
Container Type
Coolant-Thru
Compatible Product Type
CPMT 21.51
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM10Q SCLPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.