Indexable Boring Bar, HM10Q STUCL2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-069

  • Zoro # G9232221


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Bar Dia.
0.625"
Mounting Style
Screw Lock
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-069
Zoro #
G9232221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM10Q STUCL2
Mounting Style
Screw Lock
Type
Turning
ANSI Number
HM10Q STUCL2
Lead Angle
-3 Degrees
Min. Bore
0.760"
Left/Right Hand
Left Hand
Rake
Positive
For Use With
TCMT 21.51
Style
Coolant-Thru
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Style
TCMT
Coolant Fed
Coolant Through
Head Material
Heavy Metal
Center to Cutting Tip
13/32 in
Vibration Dampening
Yes
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM10Q STUCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.