Indexable Boring Bar, HM10Q STUPR2, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-072

  • Zoro # G9232255


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
ANSI Number
HM10Q STUPR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-072
Zoro #
G9232255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM10Q STUPR2
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
ANSI Number
HM10Q STUPR2
Min. Bore
0.760"
Type
Turning
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
For Use With
TPMT 21.51
Rake
Positive
Style
Coolant-Thru
Cutting Direction
Right Hand
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Insert Style
TPMT
Vibration Dampening
Yes
Center to Cutting Tip
13/32 in
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Number of Inserts
1
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM10Q STUPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.