Indexable Boring Bar, HM12J SWLCR3, 4-1/2 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-086

  • Zoro # G9232395


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Rake
Positive
Insert Thickness
0.1562"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-086
Zoro #
G9232395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM12J SWLCR3
Rake
Positive
Mounting Style
Screw Lock
For Use With
WCMT 32.51
Cutting Edge Type
-5 Degrees
Min. Bore
0.920"
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Type
Turning
ANSI Number
HM12J SWLCR3
Style
Coolant-Thru
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Head Material
Heavy Metal
Insert Style
WCMT
Number of Inserts
1
Insert Holding Type
Screw On
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1/2 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through
Vibration Dampening
Yes

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, HM12J SWLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.