Shop ULTRA-DEX USA

Indexable Boring Bar, HM12Q STUPL3, 7 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-093
  • Zoro # G9232465

product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Type
Turning
Insert Thickness
0.1562"
Mounting Style
Screw Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-093
Zoro #
G9232465
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM12Q STUPL3
Type
Turning
Mounting Style
Screw Lock
Min. Bore
0.920"
Rake
Positive
Left/Right Hand
Left Hand
ANSI Number
HM12Q STUPL3
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Style
Coolant-Thru
Inscribed Circle
3/8"
For Use With
TPMT 32.51
Cutting Direction
Left Hand
Number of Inserts
1
Cutting Application
Boring
Head Material
Heavy Metal
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
1/2 in
Insert Holding Type
Screw On
Insert Style
TPMT
Side Cutting Edge Angle
-3 Degrees
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
3/8 in
Container Type
Coolant-Thru
Compatible Product Type
TPMT 32.51
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, HM12Q STUPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.