Indexable Boring Bar, HM12Q SWLCL3, 7 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-095

  • Zoro # G9232483


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
For Use With
WCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-095
Zoro #
G9232483
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM12Q SWLCL3
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
For Use With
WCMT 32.51
ANSI Number
HM12Q SWLCL3
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Type
Turning
Min. Bore
0.920"
Style
Coolant-Thru
Left/Right Hand
Left Hand
Rake
Positive
Cutting Direction
Left Hand
Center to Cutting Tip
1/2 in
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Vibration Dampening
Yes
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Insert Style
WCMT
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, HM12Q SWLCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.