Indexable Boring Bar, HM12Q SWLCR3, 7 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-096

  • Zoro # G9232492


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
For Use With
WCMT 32.51
Inscribed Circle
3/8"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-096
Zoro #
G9232492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM12Q SWLCR3
For Use With
WCMT 32.51
Inscribed Circle
3/8"
Mounting Style
Screw Lock
ANSI Number
HM12Q SWLCR3
Lead Angle
-5 Degrees
Min. Bore
0.920"
Rake
Positive
Type
Turning
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Head Material
Heavy Metal
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Style
WCMT
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Center to Cutting Tip
1/2 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, HM12Q SWLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.