Indexable Boring Bar, J03F SCLDL1.2, 3 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-097

  • Zoro # G9232501


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Number
J03F SCLDL1.2
Bar Dia.
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-097
Zoro #
G9232501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bar Dia.
0.187"
Insert Thickness
0.0400"
Insert Size
1.20.6
Shank Dia.
3/16 in
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J03F SCLDL1.2
ANSI Number
J03F SCLDL1.2
Cutting Edge Type
-5 Degrees
Rake
Positive
Left/Right Hand
Left Hand
For Use With
CDHB 1.20.60
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Inscribed Circle
5/32"
Type
Turning
Lead Angle
-5 Degrees
Min. Bore
0.205"
Cutting Direction
Left Hand
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Side Cutting Edge Angle
-5 Degrees
Head Material
Heavy Metal
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Insert Style
CDHB
Insert Clearance Angle
15 Degrees
Insert Inscribed Circle
5/32 in
Center to Cutting Tip
0.1020 in
Insert Holding Type
Screw On
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, J03F SCLDL1.2, 0.1020 in, MTS-182 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.