Indexable Boring Bar, J03F SCLDR1.2, 3 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-098

  • Zoro # G9232517


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Type
Turning
Insert Thickness
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-098
Zoro #
G9232517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Insert Thickness
0.0400"
Bar Dia.
0.187"
Shank Dia.
3/16 in
Insert Size
1.20.6
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J03F SCLDR1.2
Type
Turning
Rake
Positive
For Use With
CDHB 1.20.60
ANSI Number
J03F SCLDR1.2
Min. Bore
0.205"
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Inscribed Circle
5/32"
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Clearance Angle
15 Degrees
Head Material
Heavy Metal
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
0.1020 in
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Number of Inserts
1
Insert Style
CDHB
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, J03F SCLDR1.2, 0.1020 in, MTS-182 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.