Indexable Boring Bar, J03F SWLCR1.2, 3 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-099

  • Zoro # G9232526


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
Trigon
Min. Bore
0.205"
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-099
Zoro #
G9232526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bar Dia.
0.187"
Insert Thickness
0.0625"
Insert Size
1.210.5
Shank Dia.
3/16 in
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
J03F SWLCR1.2
Min. Bore
0.205"
Type
Turning
Rake
Positive
Cutting Edge Type
-5 Degrees
For Use With
WCMT 1.210.5
Left/Right Hand
Right Hand
ANSI Number
J03F SWLCR1.2
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Inscribed Circle
5/32"
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Center to Cutting Tip
0.1020 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Insert Style
WCMT
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 3 in, J03F SWLCR1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.