Indexable Boring Bar, J04F SCLDL1.5, 3 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-100

  • Zoro # G9232535


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Number
J04F SCLDL1.5
Min. Bore
0.275"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-100
Zoro #
G9232535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Insert Size
1.510
Shank Dia.
1/4 in
Min. Bore Dia.
0.2750 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
J04F SCLDL1.5
ANSI Number
J04F SCLDL1.5
Min. Bore
0.275"
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Rake
Positive
Lead Angle
-5 Degrees
For Use With
CDGW 1.510
Type
Turning
Inscribed Circle
3/16"
Cutting Direction
Left Hand
Insert Clearance Angle
15 Degrees
Number of Inserts
1
Center to Cutting Tip
0.1380 in
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Head Material
Heavy Metal
Insert Inscribed Circle
3/16 in
Insert Style
CDGW

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, J04F SCLDL1.5, 0.1380 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.