Shop ULTRA-DEX USA

Indexable Boring Bar, J04F STUCR1.2, 3 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-103
  • Zoro # G9232562

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J04F STUCR1.2
Min. Bore
0.275"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-103
Zoro #
G9232562
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
J04F STUCR1.2
Min. Bore
0.275"
Cutting Edge Type
-3 Degrees
ANSI Number
J04F STUCR1.2
Inscribed Circle
5/32"
Mounting Style
Screw Lock
Rake
Positive
For Use With
TCMT 1.21.20.5
Type
Turning
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Style
TCMT
Insert Inscribed Circle
5/32 in
Head Material
Heavy Metal
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
0.1380 in
Cutting Application
Boring
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-3 Degrees
Container Type
Solid, Coolant-Thru
Compatible Product Type
TCMT 1.21.20.5
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
3 in
Insert Thickness
0.0781"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.21.20.5
Min. Bore Dia.
0.2750 in
Wire Rope Length
3 in
Length
3 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, J04F STUCR1.2, 0.1380 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.