Indexable Boring Bar, J04F SWLCR1.2, 3 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-104

  • Zoro # G9232571


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Heavy Metal
Insert Shape
Trigon
Min. Bore
0.275"
ANSI Number
J04F SWLCR1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-104
Zoro #
G9232571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Insert Thickness
0.0625"
Bar Dia.
0.250"
Shank Dia.
1/4 in
Insert Size
1.210.5
Min. Bore Dia.
0.2750 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
J04F SWLCR1.2
Min. Bore
0.275"
ANSI Number
J04F SWLCR1.2
Left/Right Hand
Right Hand
Rake
Positive
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Inscribed Circle
5/32"
Type
Turning
Lead Angle
-5 Degrees
For Use With
WCMT 1.210.5
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Center to Cutting Tip
0.1380 in
Head Material
Heavy Metal
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Style
WCMT

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 3 in, J04F SWLCR1.2, 0.1380 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.