Indexable Boring Bar, J05H SWLCR1.5, 4 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-109

  • Zoro # G9232623


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
J05H SWLCR1.5
For Use With
WCMT 1.51.50.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-109
Zoro #
G9232623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0937"
Bar Dia.
0.312"
Insert Size
1.51.50.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3420 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
J05H SWLCR1.5
For Use With
WCMT 1.51.50.5
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Style
Solid, Coolant-Thru
Inscribed Circle
3/16"
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Type
Turning
ANSI Number
J05H SWLCR1.5
Min. Bore
0.342"
Cutting Direction
Right Hand
Insert Inscribed Circle
3/16 in
Head Material
Heavy Metal
Number of Inserts
1
Center to Cutting Tip
0.1670 in
Coolant Fed
Non-Coolant Through
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Compatible Hardware
MTS-2 Insert Screw, T-6 Key

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, J05H SWLCR1.5, 0.1670 in, MTS-2 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.