Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-208
  • Zoro # G9234617
product price: 
$
77.89
/ea

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S02.5G SCLDR1.2
For Use With
CDHB 1.20.60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-208
Zoro #
G9234617
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S02.5G SCLDR1.2
For Use With
CDHB 1.20.60
Min. Bore
0.175"
Type
Turning
Cutting Edge Type
-5 Degrees
ANSI Number
S02.5G SCLDR1.2
Style
Solid
Inscribed Circle
5/32"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
0.0900 in
Number of Inserts
1
Insert Style
CDHB
Insert Clearance Angle
15 Degrees
Compatible Hardware
MTS-182 Insert Screw, T-6 Key
Insert Inscribed Circle
5/32 in
Head Material
Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Compatible Product Type
CDHB 1.20.60
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0400"
Bar Dia.
0.156"
Insert Size
1.20.6
Shank Dia.
5/32 in
Min. Bore Dia.
0.1750 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S02.5G SCLDR1.2, 0.0900 in, MTS-182 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.