Indexable Boring Bar, S03.5G SCLDL1.5, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-209

  • Zoro # G9234626


product price:  $75.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S03.5G SCLDL1.5
Inscribed Circle
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-209
Zoro #
G9234626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0625"
Bar Dia.
0.218"
Shank Dia.
7/32 in
Insert Size
1.510
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S03.5G SCLDL1.5
Inscribed Circle
3/16"
Rake
Positive
Style
Solid
Mounting Style
Screw Lock
For Use With
CDGW 1.510
Min. Bore
0.245"
Cutting Edge Type
-5 Degrees
ANSI Number
S03.5G SCLDL1.5
Lead Angle
-5 Degrees
Type
Turning
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Center to Cutting Tip
1/8 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Head Material
Steel
Insert Inscribed Circle
3/16 in
Number of Inserts
1
Insert Style
CDGW
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S03.5G SCLDL1.5, 1/8 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.