Shop ULTRA-DEX USA

Indexable Boring Bar, S04G SCLDR1.5, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-217
  • Zoro # G9234696

product price: 
$
81.59
/ea

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.250"
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-217
Zoro #
G9234696
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S04G SCLDR1.5
Left/Right Hand
Right Hand
Inscribed Circle
3/16"
Min. Bore
0.275"
For Use With
CDGW 1.510
Type
Turning
ANSI Number
S04G SCLDR1.5
Rake
Positive
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Style
Solid
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Center to Cutting Tip
0.1720 in
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
15 Degrees
Insert Style
CDGW
Insert Inscribed Circle
3/16 in
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Container Type
Solid
Compatible Product Type
CDGW 1.510
Sensor Body Style
Solid

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.250"
Insert Thickness
0.0625"
Insert Size
1.510
Shank Dia.
1/4 in
Min. Bore Dia.
5/16 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S04G SCLDR1.5, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.