Indexable Boring Bar, S05G SCLPL1.8-219, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-228

  • Zoro # G9234793


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPL1.8-219
Min. Bore
0.395"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-228
Zoro #
G9234793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPL1.8-219
Min. Bore
0.395"
Mounting Style
Screw Lock
ANSI Number
S05G SCLPL1.8-219
Style
Solid
Left/Right Hand
Left Hand
Rake
Positive
Cutting Edge Type
-5 Degrees
For Use With
CPMT 1.81.20.5
Inscribed Circle
7/32"
Type
Turning
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Center to Cutting Tip
0.2190 in
Cutting Application
Boring
Insert Style
CPMT
Insert Inscribed Circle
7/32 in
Insert Holding Type
Screw On
Number of Inserts
1
Head Material
Steel
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S05G SCLPL1.8-219, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.