Indexable Boring Bar, S05G SCLPR1.8-219, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-230

  • Zoro # G9234811


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPR1.8-219
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
957-000-230
Zoro #
G9234811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPR1.8-219
Cutting Edge Type
-5 Degrees
Min. Bore
0.395"
Inscribed Circle
7/32"
Style
Solid
ANSI Number
S05G SCLPR1.8-219
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
For Use With
CPMT 1.81.20.5
Rake
Positive
Type
Turning
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Number of Inserts
1
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Insert Style
CPMT
Cutting Application
Boring
Insert Inscribed Circle
7/32 in
Center to Cutting Tip
0.2190 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S05G SCLPR1.8-219, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.