Indexable Boring Bar, S05G SCLPR1.8, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-231

  • Zoro # G9234802


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPR1.8
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-231
Zoro #
G9234802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S05G SCLPR1.8
Type
Turning
Min. Bore
0.340"
Style
Solid
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
ANSI Number
S05G SCLPR1.8
For Use With
CPMT 1.81.20.5
Inscribed Circle
7/32"
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Rake
Positive
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Style
CPMT
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Head Material
Steel
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
7/32 in
Number of Inserts
1
Insert Holding Type
Screw On
Center to Cutting Tip
0.2190 in
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S05G SCLPR1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.