Indexable Boring Bar, S05G SWLCR1.5, 3-1/2 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-241

  • Zoro # G9234881


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S05G SWLCR1.5
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-241
Zoro #
G9234881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.312"
Insert Size
1.51.50.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S05G SWLCR1.5
Style
Solid
Cutting Edge Type
-5 Degrees
Rake
Positive
Mounting Style
Screw Lock
For Use With
WCMT 1.51.50.5
Lead Angle
-5 Degrees
Type
Turning
Min. Bore
0.342"
Left/Right Hand
Right Hand
Inscribed Circle
3/16"
ANSI Number
S05G SWLCR1.5
Cutting Direction
Right Hand
Head Material
Steel
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-2 Insert Screw, T-6 Key
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/16 in
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
0.2190 in
Number of Inserts
1
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 3-1/2 in, S05G SWLCR1.5, 0.2190 in, MTS-2 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.