Shop ULTRA-DEX USA

Indexable Boring Bar, S06J SDXCR2, 4-1/2 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-243
  • Zoro # G9234906

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S06J SDXCR2
Bar Dia.
0.375"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-243
Zoro #
G9234906
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S06J SDXCR2
ANSI Number
S06J SDXCR2
Rake
Positive
Mounting Style
Screw Lock
For Use With
DCMT 21.51
Type
Turning
Style
Solid
Lead Angle
5 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Cutting Edge Type
5 Degrees
Min. Bore
0.585"
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Back Facing
Coolant Fed
Non-Coolant Through
Insert Style
DCMT
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
3/8 in
Insert Holding Type
Screw On
Compatible Product Type
DCMT 21.51
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.5850 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, S06J SDXCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.