Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-244

  • Zoro # G9234915


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
Solid
For Use With
CCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-244
Zoro #
G9234915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06K SCLCL2
Style
Solid
For Use With
CCMT 21.51
Inscribed Circle
1/4"
Rake
Positive
Min. Bore
0.410"
Left/Right Hand
Left Hand
ANSI Number
S06K SCLCL2
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Head Material
Steel
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
1/4 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Style
CCMT
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.