Indexable Boring Bar, S06K SCLPR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-251

  • Zoro # G9234976


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.375"
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-251
Zoro #
G9234976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S06K SCLPR2
Type
Turning
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
ANSI Number
S06K SCLPR2
Left/Right Hand
Right Hand
For Use With
CPMT 21.51
Rake
Positive
Lead Angle
-5 Degrees
Min. Bore
0.410"
Style
Solid
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Insert Style
CPMT
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
1/4 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S06K SCLPR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.