Indexable Boring Bar, S06K STFPR2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-259

  • Zoro # G9235064


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Number
S06K STFPR2
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-259
Zoro #
G9235064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S06K STFPR2
ANSI Number
S06K STFPR2
Type
Turning
Style
Solid
Min. Bore
0.410"
Left/Right Hand
Right Hand
For Use With
TPMT 21.51
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Lead Angle
0 Degrees
Rake
Positive
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Insert Style
TPMT
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Center to Cutting Tip
1/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, S06K STFPR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.