Shop ULTRA-DEX USA

Indexable Boring Bar, S06K STUCR2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-263
  • Zoro # G9235116

product price: 
$
91.29
/ea

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
-3 Degrees
ANSI Number
S06K STUCR2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-263
Zoro #
G9235116
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S06K STUCR2
Lead Angle
-3 Degrees
ANSI Number
S06K STUCR2
Type
Turning
Style
Solid
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Cutting Edge Type
-3 Degrees
For Use With
TCMT 21.51
Rake
Positive
Min. Bore
0.410"
Cutting Direction
Right Hand
Head Material
Steel
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
TCMT
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Container Type
Solid
Compatible Product Type
TCMT 21.51
Sensor Body Style
Solid

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in
Wire Rope Length
5 in
Length
5 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, S06K STUCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.