Indexable Boring Bar, S08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-275

  • Zoro # G9235213


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Turning
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-275
Zoro #
G9235213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M SCLCL2
Type
Turning
Mounting Style
Screw Lock
Min. Bore
0.560"
Cutting Edge Type
-5 Degrees
Rake
Positive
Inscribed Circle
1/4"
For Use With
CCMT 21.51
ANSI Number
S08M SCLCL2
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Style
Solid
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Head Material
Steel
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Holding Type
Screw On
Center to Cutting Tip
5/16 in
Insert Style
CCMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M SCLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.