Indexable Boring Bar, S08M SCLPL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-281

  • Zoro # G9235274


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Turning
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-281
Zoro #
G9235274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M SCLPL2
Type
Turning
Style
Solid
Cutting Edge Type
-5 Degrees
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
For Use With
CPMT 21.51
ANSI Number
S08M SCLPL2
Rake
Positive
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Min. Bore
0.560"
Cutting Direction
Left Hand
Center to Cutting Tip
5/16 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Cutting Application
Boring
Insert Clearance Angle
11 Degrees
Head Material
Steel
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M SCLPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.