Indexable Boring Bar, S08M SCLPL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-282

  • Zoro # G9235292


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
For Use With
CPMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-282
Zoro #
G9235292
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M SCLPL3
Cutting Edge Type
-5 Degrees
For Use With
CPMT 32.51
Mounting Style
Screw Lock
Min. Bore
0.625"
Rake
Positive
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Style
Solid
ANSI Number
S08M SCLPL3
Type
Turning
Cutting Direction
Left Hand
Insert Style
CPMT
Number of Inserts
1
Center to Cutting Tip
0.3440 in
Cutting Application
Boring
Insert Holding Type
Screw On
Head Material
Steel
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M SCLPL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.