Indexable Boring Bar, S08M SCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-284

  • Zoro # G9235301


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.500"
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-284
Zoro #
G9235301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M SCLPR2
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Rake
Positive
Style
Solid
For Use With
CPMT 21.51
Left/Right Hand
Right Hand
ANSI Number
S08M SCLPR2
Mounting Style
Screw Lock
Min. Bore
0.560"
Type
Turning
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Head Material
Steel
Center to Cutting Tip
5/16 in
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
CPMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M SCLPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.