Indexable Boring Bar, S08M SDQCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-287

  • Zoro # G9235335


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDQCR2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-287
Zoro #
G9235335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S08M SDQCR2
Rake
Positive
Inscribed Circle
1/4"
Style
Solid
ANSI Number
S08M SDQCR2
Type
Turning
For Use With
DCMT 21.51
Min. Bore
0.620"
Lead Angle
-17.5 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-17.5 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Profiling
Side Cutting Edge Angle
-17.5 Degrees
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Style
DCMT
Center to Cutting Tip
0.3410 in
Insert Holding Type
Screw On
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S08M SDQCR2, 0.3410 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.