Indexable Boring Bar, S08M SSKCR3, 6 in L, High Speed Steel, Square Insert Shape

  • Mfr # 957-000-292

  • Zoro # G9235387


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S08M SSKCR3
For Use With
SCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-292
Zoro #
G9235387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S08M SSKCR3
For Use With
SCMT 32.51
Min. Bore
0.625"
Style
Solid
Lead Angle
15 Degrees
Inscribed Circle
3/8"
Type
Turning
Rake
Positive
ANSI Number
S08M SSKCR3
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Edge Type
15 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Center to Cutting Tip
0.3440 in
Side Cutting Edge Angle
15 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Head Material
Steel
Insert Style
SCMT
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 6 in, S08M SSKCR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.