Indexable Boring Bar, S08M STFCR2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-294

  • Zoro # G9235396


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
Solid
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-294
Zoro #
G9235396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S08M STFCR2
Style
Solid
Rake
Positive
For Use With
TCMT 21.51
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Mounting Style
Screw Lock
Type
Turning
Inscribed Circle
1/4"
Lead Angle
0 Degrees
ANSI Number
S08M STFCR2
Min. Bore
0.560"
Cutting Direction
Right Hand
Center to Cutting Tip
5/16 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Head Material
Steel
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
TCMT
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STFCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.