Indexable Boring Bar, S08M STUPR2-312, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-303

  • Zoro # G9235484


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Insert Thickness
0.0937"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-303
Zoro #
G9235484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S08M STUPR2-312
Rake
Positive
Inscribed Circle
1/4"
ANSI Number
S08M STUPR2-312
Type
Turning
Left/Right Hand
Right Hand
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
For Use With
TPMT 21.51
Min. Bore
0.600"
Style
Solid
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Insert Holding Type
Screw On
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
5/16 in
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
TPMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M STUPR2-312, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.